Zoro Homepage

54

  • Mfr # 1949-GH-0

  • Zoro # G101200603


product price: $3,237.71
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Length
66 in.
Width
32 in.
Material
Acrylic
Height
18.875 in.
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1949-GH-0
Zoro #
G101200603
UPC #
885612784452
Country of Origin
Unknown

Dimensions

Length
66 in.
Width
32 in.
Height
18.875 in.

Details

Material
Acrylic
Finish
White
Standards
ANSI, ASME, CSA
Includes
Arm Rests Included

Description

With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage designed to soothe and restore. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.