5415-NA, Undermount, Farmhouse Mount, 0 Hole, Stainless Steel, Rear

  • Mfr # 5415-NA

  • Zoro # G2616160


product price:  $1,231.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount, Farmhouse
Overall Width
21-1/4 in
Overall Height
9.313 in
Number of Holes
0
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5415-NA
Zoro #
G2616160
UPC #
885612348319
Country of Origin
China

Dimensions

Overall Width
21-1/4 in
Overall Height
9.313 in
Bowl Depth
9 in
Length
35-1/2"
Depth
9 in
Bowl Width
17.188 in
Minimum Cabinet Size
36 in
Bowl Length
32-1/2 in

Details

Mounting Type
Undermount, Farmhouse
Number of Holes
0
Item
5415-NA
Gauge
16
Includes
Basin Rack; Installation Hardware
Drain Location
Rear
Material
Stainless Steel
Bowl Shape
Rectangular
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Drain Opening
3-3/4 in
ADA Compliant
No

Description

5415-NA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.