Zoro Homepage

56

  • Mfr # 23296-BN

  • Zoro # G804183142


product price: $189.86
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Width
36 in.
Height
2" (top to bottom)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23296-BN
Zoro #
G804183142
UPC #
885612792860
Country of Origin
Unknown

Dimensions

Width
36 in.
Height
2" (top to bottom)
Overall Width
37.9375 in.
Depth
2.3125 in.

Details

Finish
Vibrant Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Includes
Installation Hardware Included
Projection (In.)
2-5/16" (wall to edge of product)
Shape
Straight
Installation Type
Wall Mounted

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.