Zoro Homepage

5717-W1-0, 72" L, 42" W

  • Mfr # 5717-W1-0

  • Zoro # G2620071


product price: $2,778.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
72"
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5717-W1-0
Zoro #
G2620071
UPC #
885612442352
Country of Origin
China

Dimensions

Length
72"
Width
42"

Details

Item
5717-W1-0

Description

5717-W1-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.