
59.69 in L, 34 in W, White
Mfr # 8332-0
Zoro # G201200169
product price: $6,068.77
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length
59.69 in
Width
34 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8332-0
Zoro #
G201200169
UPC #
885612731579
Country of Origin
Unknown
Dimensions
Length
59.69 in
Width
34 in
Details
Color
White
Description
With rich detailing reminiscent of crown molding, this Memoirs freestanding bath brings classic architectural style to your bathroom. KOHLER Lithocast cast resin material allows for geometries with dynamic style and crisp, hand-finished detail rich with character. KOHLER Lithocast Gloss cast resin is lightweight and easy to clean, with a high-gloss finish.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.