Zoro Homepage

6-1/4 in Mount, 3 Hole Purist Deck-Mount Bridge Faucet With

  • Mfr # 7548-4-BL

  • Zoro # G9206231


product price: $1,417.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6-1/4 in
Mounting Type
Bridge, Widespread
Handle Type
Lever
Handle Material
Metal
Faucet Spout
360 Degrees Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7548-4-BL
Zoro #
G9206231
UPC #
885612025630
Country of Origin
China

Dimensions

Width
10 in
Height
12.50 in

Details

Mounting Hole Center to Center
6-1/4 in
Mounting Type
Bridge, Widespread
Handle Type
Lever
Handle Material
Metal
Item
Purist Deck-Mount Bridge Faucet With
Faucet Spout
360 Degrees Swivel
Series
Purist
Green Environmental Attribute
Eco Friendly
ANSI Compliant
Yes
Connection Type
Compression
Standards
ASME A112.18.1; CSA, NSF; Lead Leaching Certified NSF/ANSI 61; ANSI 372, ANSI 61, ANSI A117.1
Spout Reach
8.38 in
Color
Matte Black
Valve Type
Ceramic Disc
Includes
Handles; Installation Hardware; Valve
Features
Bridge Faucet; Sidespray; Water Efficient
Body Material
Brass
Connection
3/8 in
Number of Handles
2
Installation Type
Deck Mounted
Flow Rate - Maximum
1.5 GPM
Number of Mounting Holes
3

Description

Purist Deck-Mount Bridge Faucet With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.