Zoro Homepage

6-15/16 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 77515-2BZ

  • Zoro # G5079156


product price: $967.08
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
6-15/16 in
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate
1.50 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77515-2BZ
Zoro #
G5079156
UPC #
885612610249
Country of Origin
United States

Dimensions

Spout Length
10 in
Height
24-9/16 in
Hole Dia.
1-5/16 in
Spout Height
9-1/2 in

Details

Number of Holes
1
Mounting Hole Center to Center
6-15/16 in
Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Flow Rate
1.50 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Series
Tournant
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; AMSE, ANSI, CSA, NSF; Lead Leaching Certified NSF/ANSI 61
Mounting
Deck Mounted
Compliance
CA Drought Compliant; Low Lead Compliant
Color/Finish
Oil-Rubbed Bronze
Water Connection
3/8" Compression
Features
BerrySoft; DockNetik; BerrySoft, Sweep Spray, DockNetik; Magnetic Docking; MasterClean; Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient
Valve Type
Ceramic Disc
Material
Zinc
Includes
Handles; Installation Hardware; Valve
Faucet Spout
360 Degrees Swivel
Number Of Handles
1

Description

Designed with ambitious home chefs in mind, the Tournant faucet delivers elegant styling and professional performance to your kitchen. A unique three-function sprayhead lets you speed through a range of tasks: BerrySoft(R) spray for food prep; an aerated stream for filling pots and pitchers; and Sweep(R) spray for cleaning. The high-arching coil spring removes for easy cleaning.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.