Zoro Homepage

#6-32 x 1.3 in Hex Flat Machine Screw, Plain Steel

  • Mfr # 77094

  • Zoro # G801251349


product price: $7.89
/ea

Key Features

Flat Head
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77094
Zoro #
G801251349
UPC #
40688984292
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Fastener Length
1.3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.