Zoro Homepage

6" ceiling-mount single-function rainhead arm and flange

  • Mfr # 7394-BGP

  • Zoro # G421665823


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling-Mount
Finish
Vibrant Brushed Graphite
Height (In.)
6.38 in
Length
6.38 in
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7394-BGP
Zoro #
G421665823
UPC #
195711198006
Country of Origin
United States

Dimensions

Height (In.)
6.38 in
Length
6.38 in
Width (In.)
2.25 in

Details

Mounting Type
Ceiling-Mount
Item
Shower Fittings
Finish
Vibrant Brushed Graphite
Material
Brass

Description

Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.