Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White

  • Mfr # 35022-0

  • Zoro # G210905659


product price: $4,098.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
61 in
Material
Solid and composite wood
Color
White
Depth
39.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35022-0
Zoro #
G210905659
UPC #
195711129321
Country of Origin
Viet Nam

Dimensions

Width
61 in
Depth
39.69 in

Details

Material
Solid and composite wood
Finish
White
Color
White

Description

Drawing inspiration from the archives, the Malin vanity collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. With its distinctive square legs and clean lines, the Malin collection represents a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.