Zoro Homepage

60 in L, 30 in W, White, Acrylic

  • Mfr # 1946-RAW-0

  • Zoro # G401200488


product price: $2,072.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
30 in
Color
White
Material
Acrylic
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1946-RAW-0
Zoro #
G401200488
UPC #
885612223357
Country of Origin
Unknown

Dimensions

Length
60 in
Width
30 in
Height
19 in

Details

Color
White
Material
Acrylic

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath's heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment. A low step-over height offers easy access while allowing deep, comfortable soaking. A lumbar arch gently supports the natural curves of your body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.