Zoro Homepage

60 in L, 32 in W, White, Acrylic

  • Mfr # 1130-W1-0

  • Zoro # G401201508


product price: $2,414.02
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
32 in
Color
White
Material
Acrylic
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130-W1-0
Zoro #
G401201508
UPC #
885612135568
Country of Origin
Unknown

Dimensions

Length
60 in
Width
32 in
Height
21 in

Details

Color
White
Material
Acrylic

Description

Streamlined for simplicity, this Underscore bath exudes refined style with contemporary flair. Its heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.