Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L, 33-3/4 in W, White, Cast Iron

  • Mfr # 723-G0-0

  • Zoro # G701201314


product price: $4,948.50
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
33-3/4 in
Color
White
Material
Cast Iron
Height
17-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723-G0-0
Zoro #
G701201314
UPC #
650531960535
Country of Origin
Unknown

Dimensions

Length
60 in
Width
33-3/4 in
Height
17-7/16 in

Details

Color
White
Material
Cast Iron

Description

The authentic beauty and strength of KOHLER Cast Iron and the benefits of KOHLER BubbleMassage come together to provide a luxurious experience that envelops you in a cushion of massaging bubbles which can be personalized in various ways to your liking. The Memoirs bath has a three-wall alcove installation and coordinates with the Memoirs collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.