Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L, 34 in W, White, Acrylic

  • Mfr # 24001-0

  • Zoro # G301200212


product price: $2,622.33
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
34 in
Color
White
Material
Acrylic
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24001-0
Zoro #
G301200212
UPC #
885612619952
Country of Origin
Unknown

Dimensions

Length
60 in
Width
34 in
Height
24-1/2 in

Details

Color
White
Material
Acrylic

Description

Surround yourself with tranquility and comfort in the Sunstruck freestanding bath. Combining luxury with practicality, the oval, ergonomic design conforms to and supports your body as you enjoy a deep, relaxing soak. With its gracefully shaped lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.