Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L, 34 in W, White, Acrylic

  • Mfr # 24001-W1-0

  • Zoro # G801200484


product price: $3,672.33
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
34 in
Color
White
Material
Acrylic
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24001-W1-0
Zoro #
G801200484
UPC #
885612720290
Country of Origin
Unknown

Dimensions

Length
60 in
Width
34 in
Height
24-1/2 in

Details

Color
White
Material
Acrylic

Description

Surround yourself with tranquility and comfort in the Sunstruck freestanding bath. The ergonomic oval design supports your body for a deep, relaxing soak as the Bask heated surface warms your back, shoulders, and neck with adjustable temperature settings. With its gracefully shaped lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.