Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. L, 36 in. W, Biscuit, Acrylic

  • Mfr # 1848-96

  • Zoro # G301200359


product price: $1,543.35
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
60 in.
Width
36 in.
Color
Biscuit
Material
Acrylic
Height
21 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848-96
Zoro #
G301200359
UPC #
885612086952
Country of Origin
Unknown

Dimensions

Length
60 in.
Width
36 in.
Height
21 in.

Details

Color
Biscuit
Material
Acrylic
Finish
Biscuit
Standards
CSA

Description

Streamlined for simplicity, the Underscore bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.