Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L, 36 in W, White, Acrylic

  • Mfr # 25832-0

  • Zoro # G714539749


product price: $888.03
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
60 in
Width
36 in
Color
White
Material
Acrylic
Height
18.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25832-0
Zoro #
G714539749
UPC #
195711032270
Country of Origin
Unknown

Dimensions

Length
60 in
Width
36 in
Height
18.31 in

Details

Color
White
Material
Acrylic
Finish
White
Standards
ADA Compliant

Description

Defined by crisp lines and a clean, simple aesthetic, the Avec drop-in bath complements a wide range of design languages. A slotted overflow and low step-over height combine to give you a deep soak while you relax against the softly angled lumbar support and raised neck rest. Avec also has an integral overflow and preinstalled toe-tap drain color-matched to the bath to make installation easier and create an amazing bathing experience. Settle in, lay back, and unwind in the Avec bath.


  • • Slotted overflow allows for deep soaking
  • • 13-1/4" (337 mm) deep-soaking depth provides a relaxing bathing experience
  • • Integral lumbar support and neck rest offer extra comfort while bathing
  • • Low step-over height allows easy entry and exit
  • • Integral overflow and preinstalled toe-tap drain reduce installation time
  • • Toe-tap drain color-matched to the bath
  • • Textured bottom surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.