Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in L, 42 in W, White, Acrylic

  • Mfr # 1113-R-0

  • Zoro # G201200220


product price: $1,051.87
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Length
60 in
Width
42 in
Color
White
Material
Acrylic
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113-R-0
Zoro #
G201200220
UPC #
650531374820
Country of Origin
Unknown

Dimensions

Length
60 in
Width
42 in
Height
21 in

Details

Color
White
Material
Acrylic

Description

Look forward to a private getaway in the Windward bath, which features a deep bathing area and integrated armrests for comfortable, whole-body soaks. The square deck and clean lines suit a variety of bathroom designs. This model is made for a right hand drain.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.