Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60.25 in. L, 34.25 in. W, White, Acrylic

  • Mfr # 24019-GHW-0

  • Zoro # G301200854


product price: $6,088.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
60.25 in.
Width
34.25 in.
Color
White
Material
Acrylic
Height
25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24019-GHW-0
Zoro #
G301200854
UPC #
885612791320
Country of Origin
Unknown

Dimensions

Length
60.25 in.
Width
34.25 in.
Height
25 in.

Details

Color
White
Material
Acrylic
Finish
White
Standards
ASME, CSA

Description

Completely surround your body in a soothing cushion of heated massaging bubbles in this Stargaze freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience, while the heated surface warms your back, shoulders and neck. Made for deep soaking and relaxation, the ergonomic design lets you stretch out in full comfort. With its crisp, clean lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.