Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60.5625 in. L, 34.6875 in. W, White, Acrylic

  • Mfr # 24009-GH-0

  • Zoro # G601200721


product price: $4,722.33
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
60.5625 in.
Width
34.6875 in.
Color
White
Material
Acrylic
Height
25.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24009-GH-0
Zoro #
G601200721
UPC #
885612791146
Country of Origin
Unknown

Dimensions

Length
60.5625 in.
Width
34.6875 in.
Height
25.625 in.

Details

Color
White
Material
Acrylic
Finish
White
Standards
ASME, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.