Zoro Homepage

60In Wall-Mount Basin Lavatory System With Backsplash In Glacier White

  • Mfr # 81025-BSS-KCG

  • Zoro # G014539173


product price: $16,096.38
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
White
Overall Length
60 in
Overall Width
24 in
Bowl Depth
30.5 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81025-BSS-KCG
Zoro #
G014539173
UPC #
195711072191
Country of Origin
Unknown

Dimensions

Overall Length
60 in
Overall Width
24 in
Bowl Depth
30.5 in

Details

Color
White
Standards
ADA Compliant
Finish
Glacier White

Description

Maximizing both refined materials and careful craftsmanship in every inch of its design, the Constellation wall-mount lavatory system with backsplash and stainless steel shroud is a sophisticated, all-in-one washroom solution that fits flawlessly into any commercial environment. Beautifully sculpted from your choice of Corian Solid Surface or Silestone quartz material, models are available in 30in, 60in, and 90in lengths and have been engineered to optimize performance with select Composed wall-mount touchless faucet, soap dispenser, and accessory bundles, ordered separately. They also include matching stone material drain covers for an elevated aesthetic.


  • • Lavatory system with backsplash offers contemporary styling for commercial applications
  • • Basin and trough slope design prevents water from splashing back on user
  • • Back ledge provides a dry space for storing cell phones and other devices
  • • Faucets and soap dispensers attach to lavatory backsplash, eliminating the need to drill through finished wall
  • • Predrilled mounting holes for faucets and soap dispensers
  • • Drain strainers help prevent debris from entering drains
  • • Lavatory system available in your choice of Silestone quartz or Corian Solid Surface in a host of color options
  • • Silestone quartz provides exceptional durability and stain resistance, making it easy to maintain
  • • Corian Solid Surface has a nonporous surface to help prevent bacteria and mold growth
  • • Vandal-resistant locking doors on stainless steel shroud conceal pipes and swing open to provide easy below-deck access for maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.