Zoro Homepage

65.8125 in. L, 36 in. W, White, Acrylic

  • Mfr # 1966-GHW-0

  • Zoro # G201200947


product price: $6,113.62
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
65.8125 in.
Width
36 in.
Color
White
Material
Acrylic
Height
24.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966-GHW-0
Zoro #
G201200947
UPC #
885612791047
Country of Origin
Unknown

Dimensions

Length
65.8125 in.
Width
36 in.
Height
24.5 in.

Details

Color
White
Material
Acrylic
Finish
White
Standards
ASME, CSA

Description

Completely surround your body in a soothing cushion of heated massaging bubbles in this Sunstruck freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience, while the heated surface warms your back, shoulders and neck. The oval, ergonomic design supports your body for a deep, relaxing soak. With its gracefully shaped lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.