66-15/16 in L, 36 in W, White, Cast Iron

  • Mfr # 894-F62-0

  • Zoro # G901200339


product price:  $6,591.00
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Length
66-15/16 in
Width
36 in
Color
White
Material
Cast Iron
Height
22-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894-F62-0
Zoro #
G901200339
UPC #
885612014627
Country of Origin
Unknown

Dimensions

Length
66-15/16 in
Width
36 in
Height
22-1/16 in

Details

Color
White
Material
Cast Iron

Description

The Rêve freestanding bath adds a striking focus to your bathroom and doubles as a bold, sculptural work of art. A generous bathing well, dual lumbar support, and slotted overflow accommodate a deep, relaxing soak. The exterior ground coat surface is minimally enhanced and painted to capture as much of the raw elements of the cast iron material. This modern cast iron bath rests on a painted white composite wood base.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.