Zoro Homepage

66 in L, 32 in W, Biscuit, Cast Iron

  • Mfr # 847-96

  • Zoro # G701200508


product price: $1,903.83
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
66 in
Width
32 in
Color
Biscuit
Material
Cast Iron
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847-96
Zoro #
G701200508
UPC #
885612158314
Country of Origin
Unknown

Dimensions

Length
66 in
Width
32 in
Height
17 in

Details

Color
Biscuit
Material
Cast Iron

Description

An update of a bestseller, Bellwether features a clean, contemporary design in a popular, industry-standard size. Its integral apron simplifies alcove installation, while a low step-over threshold allows for comfortable entry and exit. Bellwether's wide ledges provide storage space for towels, toiletries, and other items. Crafted from enameled cast iron, this bath offers years of reliable performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.