Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 in L, 36 in W, Biscuit, Acrylic

  • Mfr # 1136-96

  • Zoro # G801200514


product price: $1,757.92
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Length
66 in
Width
36 in
Color
Biscuit
Material
Acrylic
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136-96
Zoro #
G801200514
UPC #
650531656049
Country of Origin
Unknown

Dimensions

Length
66 in
Width
36 in
Height
22 in

Details

Color
Biscuit
Material
Acrylic

Description

Streamlined for simplicity, the Underscore bath exudes refined style with contemporary flair. The sloped backrest offers extra comfort and support during your soak.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.