Zoro Homepage

66 in L, 36 in W, White, Cast Iron

  • Mfr # 710-P5-0

  • Zoro # G501200234


product price: $5,098.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Length
66 in
Width
36 in
Color
White
Material
Cast Iron
Height
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-P5-0
Zoro #
G501200234
UPC #
885612483775
Country of Origin
Unknown

Dimensions

Length
66 in
Width
36 in
Height
24-1/2 in

Details

Color
White
Material
Cast Iron

Description

This freestanding cast iron bath features ornate ball-and-claw feet for an antique-inspired look, enhanced by the modern comforts of built-in back support and a slip-resistant floor. The classic curves of the Iron Works bath make it the perfect addition to traditional or Victorian-style bathing areas. The exterior ground coat surface is minimally enhanced and painted to capture as much of the raw elements of the cast iron material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.