Zoro Homepage

6L STEP CAN

  • Mfr # 31319-ST

  • Zoro # G312377644


product price: $75.60
/ea
Free Shipping & Returns

Key Features

Overall Width
6.5 in
Depth
12.75 in
Length
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31319-ST
Zoro #
G312377644
UPC #
195711014924
Country of Origin
Unknown

Dimensions

Overall Width
6.5 in
Depth
12.75 in
Length
11.38 in

Details

Item
Step-On Can
Finish
Stainless Steel

Description

Crafted with thoughtful details and smart functionality, this KOHLER step trash can will simplify your daily routine at home and meet the style demands of its surroundings. The 6-liter step trash can is ideal for small spaces, such as in a home office or next to a toilet. It opens with a sturdy foot pedal, allowing for hands-free operation. The functional design, with tabs that secure the bag in place, allows you to use any plastic shopping bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.