Zoro Homepage

7 Extrusion Assembly

  • Mfr # 1239186-BL

  • Zoro # G908597791


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
5.6 in
Width (In.)
6.1 in
Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239186-BL
Zoro #
G908597791
UPC #
885612991928
Country of Origin
Unknown

Dimensions

Height (In.)
5.6 in
Width (In.)
6.1 in
Length
7.2 in

Description

7 Extrusion Assembly
  • •7.2 in. L x 6.1 in. W x 5.6 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.