Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70.88 in L, 30.31 in W, White, Cast Iron

  • Mfr # 29330-0B7-0

  • Zoro # G414539803


product price: $5,058.86
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
70.88 in
Width
30.31 in
Color
White
Material
Cast Iron
Height
20.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29330-0B7-0
Zoro #
G414539803
UPC #
195711125484
Country of Origin
Unknown

Dimensions

Length
70.88 in
Width
30.31 in
Height
20.63 in

Details

Color
White
Material
Cast Iron

Description

The Volute freestanding bath collection is a contemporary take on the classic charm of KOHLER enameled cast iron. Designed to make an enduring statement of beauty, KOHLER enameled cast iron is scratch- and stain-resistant. The modern lines of the collections design combine with the timeless allure of the cast iron to create an unforgettable look in any bathing space. Available in two shapes and as many sizes, the Volute freestanding bath collection also offers you the choice of a shroud or bath base in black or white. And because Volute baths are manufactured with the drain and overflow preinstalled, they are less complicated to set up. To complete your bath, K-36361 drain trim kits are available in several finishes to coordinate with KOHLER bathroom faucets and accessories.


  • • Freestanding design creates a striking focal point in your bathing area
  • • Oval basin creates a spacious bathing experience
  • • Integral lumbar support on both ends
  • • Slotted overflow allows for deep soaking
  • • 12-1/16" (306 mm) deep-soaking depth provides a luxurious bathing experience
  • • Safeguard slip-resistant surface provides excellent traction underfoot
  • • Center drain
  • • Drain and integral overflow preinstalled to reduce installation time
  • • Contrasting pedestal base adds a dramatic, contemporary look
  • • Requires K-36361 Volute bath drain trim (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.