
7159 Bath Drain/Pop-Up/Af
Mfr # 7159-BN
Zoro # G401224958
product price: $1,144.38
/ea
Free Shipping & Returns
Key Features
Length - Drains
7 in
Color/Finish
Vibrant Brushed Nickel
Material of Construction
Brass
Connection
1-1/2" NPT
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7159-BN
Zoro #
G401224958
UPC #
040688180892
Country of Origin
Unknown
Dimensions
Length - Drains
7 in
Details
Color/Finish
Vibrant Brushed Nickel
Material of Construction
Brass
Connection
1-1/2" NPT
Finish
Brushed Nickel
Description
Designed for use with Vintage and Artifacts freestanding baths, this bath drain supports both above- and through-the-floor installations. Constructed from 17-gauge brass, the drain sports a lustrous, corrosion-resistant finish, ensuring long-lasting durability and performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.