
745-0, 54" L, 31" W, Cast Iron
Mfr # 745-0
Zoro # G2619292
product price: $2,860.95
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Length
54"
Width
31"
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745-0
Zoro #
G2619292
UPC #
040688103082
Country of Origin
China
Dimensions
Length
54"
Width
31"
Details
Item
745-0
Material
Cast Iron
Description
745-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.