
8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology
Mfr # 13695-G-BV
Zoro # G901197332
product price: $721.23
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Height
2.8125 in
Width
8 in
Finish
Vibrant Brushed Bronze
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13695-G-BV
Zoro #
G901197332
UPC #
885612709592
Country of Origin
Unknown
Dimensions
Height
2.8125 in
Width
8 in
Details
Flow Rate
1.75 GPM
Finish
Vibrant Brushed Bronze
Material
Brass
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.