Zoro Homepage

8 Contemporary Sq Rain Shwhd, 1.75Gpm

  • Mfr # 13695-G-AF

  • Zoro # G108455105


product price: $721.23
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height
2.8125 in
Width
8 in
Material
Brass/Plastic
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13695-G-AF
Zoro #
G108455105
UPC #
195711024008
Country of Origin
Unknown

Dimensions

Height
2.8125 in
Width
8 in
Length
8 in

Details

Finish
Vibrant French Gold
Material
Brass/Plastic

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.