Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Gallon Pantry Trash Can

  • Mfr # 20942-BST

  • Zoro # G507048212


product price: $156.07
/ea
Free Shipping & Returns

Key Features

Container Capacity
6 gal
Container Shape
Rectangular
Color
Black
Height
18.5 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20942-BST
Zoro #
G507048212
UPC #
885612677846
Country of Origin
Unknown

Dimensions

Height
18.5 in
Overall Width
13 in
Length
16.81

Details

Container Capacity
6 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Material
Stainless Steel
Finish
Black Stainless
Lid Opening Mechanism
Foot Pedal

Description

Crafted with thoughtful details and smart functionality, the Kohler step can collection will simplify your daily routine at home and meet the style demands of its surroundings. This compact 8-gallon rectangular step can is ideal for height-constrained spaces. It opens with a sturdy foot pedal, allowing for hands-free operation. Clean lines and flush features allow the trash can to be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint proof finish stays cleaner longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.