Zoro Homepage

8 in, 0 in Mount, 1 Hole Kitchen Faucet

  • Mfr # 29106-CP

  • Zoro # G001198277


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
8 in, 0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29106-CP
Zoro #
G001198277
UPC #
885612753076
Country of Origin
Unknown

Dimensions

Hole Dia.
1-1/4 in, 1-1/2 in
Spout Length
9 in
Height
21-3/4 in
Spout Height
7-3/4 in

Details

Number of Holes
1
Mounting Hole Center to Center
8 in, 0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Kitchen Faucet
Mounting
Deck Mounted
Features
Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient
Compliance
CA Drought Compliant
Water Connection
3/8 in
Material
Metal
Standards
ANSI 372, ANSI 61; ASME A112.18.1; ANSI, ASME, NSF, CSA; Lead Leaching Certified NSF/ANSI 61
Color/Finish
Polished Chrome
Includes
Escutcheon; Handles; Valve
Faucet Spout
Swivel
Valve Type
Ceramic Disc
Series
Bellera
Number Of Handles
1

Description

Distinguished by an elegant silhouette, this Bellera faucet brings professional-level style and performance into home kitchens. The high-arch spout with an industrial-inspired spring coil design swivels 360 degrees for a complete field of reach. A three-function sprayhead with touch control pulls down into the sink for powerful cleaning with Sweep spray, or out of the sink to fill pots and pitchers quickly with Boost function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.