
8 in Mount, 2 Hole Kitchen Faucet
Mfr # 20902-4-CP
Zoro # G901198353
product price: $525.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20902-4-CP
Zoro #
G901198353
UPC #
885612701572
Country of Origin
Unknown
Dimensions
Spout Length
8 in
Height
6-1/4 in
Spout Height
1.81 in
Details
Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
Mounting Type
Bridge, Widespread
Item
Kitchen Faucet
Color/Finish
Polished Chrome
Compliance
CA Drought Compliant
Series
Clearwater
Material
Metal
Includes
Handles; Valve
Faucet Spout
Swivel
Mounting
Wall Mounted
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Features
Bridge Faucet; Water Efficient
Valve Type
Washerless Cartridge
Number Of Handles
2
Description
This Clearwater two-hole wall-mount bridge kitchen sink faucet offers a swing spout for easy clearance, two handles for positive control of hot and cold water, and a conveniently attached soap dish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.