Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Mount, 2 Hole Kitchen Faucet

  • Mfr # 7547-4-2MB

  • Zoro # G801198293


product price: $1,386.56
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-4-2MB
Zoro #
G801198293
UPC #
885612904904
Country of Origin
Unknown

Dimensions

Width
10 in
Height
12-1/2 in
Spout Length
8-3/8 in
Spout Height
10 in

Details

Number of Holes
2
Mounting Hole Center to Center
8 in
Finish
Vibrant Brushed Modern Brass
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Bridge, Widespread
Item
Kitchen Faucet
Material
Metal
Green Environmental Attribute
Eco Friendly
Valve Type
Ceramic Disc
Series
Purist
Color - Drains
Vibrant Brushed Moderne Brass
Handle Material
Metal
Color/Finish
Vibrant Brushed Moderne Brass
Includes
Handles; Valve
Mounting
Deck Mounted
Faucet Spout
360 Degrees Swivel
Compliance
CA Drought Compliant; Low Lead Compliant
Water Connection
3/8" Compression
Features
Bridge Faucet; Water Efficient
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Number Of Handles
2

Description

Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.