Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Mount, 2 Hole Kitchen Faucet

  • Mfr # 7549-4-SN

  • Zoro # G001198314


product price: $1,417.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7549-4-SN
Zoro #
G001198314
UPC #
885612025654
Country of Origin
Unknown

Dimensions

Spout Length
10-3/4 in
Height
8-1/8 in
Width
10 in
Spout Height
7-1/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
Mounting Type
Bridge, Widespread
Item
Kitchen Faucet
Green Environmental Attribute
Eco Friendly
Material
Metal
Features
Bridge Faucet; Water Efficient
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Series
Purist
Color/Finish
Vibrant Polished Nickel
Includes
Handles; Valve
Faucet Spout
360 Degrees Swivel
Compliance
CA Drought Compliant; Low Lead Compliant
Handle Material
Metal
Mounting
Wall Mounted
Water Connection
1/2" NPT
Valve Type
Ceramic Disc
Number Of Handles
2

Description

Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. Ideal for larger sinks, the high-arch spout provides 13-7/8 inches of reach and rotates 360 degrees, clearing the way for your largest pots and pans. Extended lever handles offer plenty of grip area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.