Zoro Homepage

8 in Mount, 2 Hole Purist Deck-Mount Bridge Faucet

  • Mfr # 7547-4-BL

  • Zoro # G8856889


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-4-BL
Zoro #
G8856889
UPC #
885612025593
Country of Origin
China

Dimensions

Spout Length
8-3/8 in
Height
12-1/2 in
Width
10 in
Spout Height
10 in

Description

Purist Deck-Mount Bridge Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.