Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Mount, 2 Hole Purist Deck-Mount Bridge Faucet

  • Mfr # 7547-4-VS

  • Zoro # G8863380


product price: $1,195.31
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-4-VS
Zoro #
G8863380
UPC #
885612025586
Country of Origin
China

Dimensions

Spout Length
8-3/8 in
Height
12-1/2 in
Width
10 in
Spout Height
10 in

Details

Number of Holes
2
Mounting Hole Center to Center
8 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Bridge, Widespread
Item
Purist Deck-Mount Bridge Faucet
Compliance
CA Drought Compliant; Low Lead Compliant
Green Environmental Attribute
Eco Friendly
Faucet Spout
360 Degrees Swivel
Valve Type
Ceramic Disc
Handle Material
Metal
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Includes
Handles; Valve
Series
Purist
Features
Bridge Faucet; Water Efficient
Water Connection
3/8" Compression
Color/Finish
Vibrant Stainless
Mounting
Deck Mounted
Material
Metal
Number Of Handles
2

Description

Purist Deck-Mount Bridge Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.