Zoro Homepage

8 in Mount, 3 Hole Bathroom Faucet

  • Mfr # T14414-3-BL

  • Zoro # G301197192


product price: $818.43
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Handle Type
Cross
Handle Material
Metal
ANSI Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14414-3-BL
Zoro #
G301197192
UPC #
885612582348
Country of Origin
Unknown

Dimensions

Height
2-1/2 in

Details

Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Handle Type
Cross
Handle Material
Metal
Item
Bathroom Faucet
ANSI Compliant
Yes
Features
Water Efficient
Color
Matte Black
Includes
Handles
Faucet Spout
Conventional Fixed
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
Series
Purist
Valve Type
Ceramic Disc
Spout Reach
9-1/2 in
Body Material
Brass
Connection
5/8 in
Number of Handles
2
Flow Rate - Maximum
1.2 GPM
Number of Mounting Holes
3
Installation Type
Wall Mounted

Description

Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with two-handle ceramic disc valves, this trim offers optimal performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.