Zoro Homepage

8 in Mount, 3 Hole Chesapeake 19-1/4" X 17-1/4" Wall-Mo

  • Mfr # 1724-0

  • Zoro # G8719269


product price: $90.63
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8 in
Residential Commercial
Commercial
ADA Compliant
Yes
Mounting Type
Widespread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724-0
Zoro #
G8719269
UPC #
040688799186
Country of Origin
China

Dimensions

Width
17-1/4 in
Length (In.)
19-1/4 in
Hole Dia.
1.38 in
Height
8.13 in
Bowl Depth
4.88 in

Details

Number of Holes
3
Mounting Hole Center to Center
8 in
Residential Commercial
Commercial
ADA Compliant
Yes
Mounting Type
Widespread
Item
Chesapeake 19-1/4" X 17-1/4" Wall-Mo
Color/Finish
White
Series
Chesapeake
Mounting
Wall Mounted
Material
Vitreous China
Bowl Shape
Rectangular

Description

Chesapeake 19-1/4 In. X 17-1/4 In. Wall-Mo

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.