
8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With
Mfr # 2905-8-0
Zoro # G7866389
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
ANSI Compliant
Yes
Height
8-3/4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2905-8-0
Zoro #
G7866389
UPC #
040688063478
Country of Origin
China
Dimensions
Height
8-3/4 in
Width
16-1/4 in
Length
19-1/4 in
Details
Mounting Hole Center to Center
8 in
Mounting Type
Widespread
Item
Farmington Self-Rimming Lavatory With
ANSI Compliant
Yes
Color
White
Series
Farmington
Standards
ASME A112.19.1; CSA; ANSI A117.1
Drain Connection
1-11/16 in
Body Material
Cast Iron
Installation Type
Drop In
Number of Mounting Holes
3
Description
Farmington Self-Rimming Lavatory With
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.