Zoro Homepage

8 in Mount, 3 Hole Kitchen Faucet

  • Mfr # 810T71-4AHA-CP

  • Zoro # G001247166


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Mounting Type
Standard
Handle Type
Lever
Handle Material
Brass
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810T71-4AHA-CP
Zoro #
G001247166
UPC #
885612565266
Country of Origin
Unknown

Dimensions

Height
12 in

Details

Mounting Hole Center to Center
8 in
Mounting Type
Standard
Handle Type
Lever
Handle Material
Brass
Item
Kitchen Faucet
Series
Triton Bowe
ANSI Compliant
Yes
Features
Sidespray; Water Efficient
Connection Type
NPSM
Includes
Handles; Installation Hardware; Valve
Faucet Spout
Swivel
Standards
ASME A112.18.1/CSA B125.1 NSF/ANSI/CAN 61 NSF/ANSI/CAN 372 DOE - Energy Policy Act 1992 California Energy Commission (CEC) ADA ICC/ANSI A117.1 CSA B651
Valve Type
Ceramic Disc
Color
Polished Chrome
Spout Reach
8-7/16 in
Body Material
Brass
Flow Rate - Maximum
1.5 GPM
Connection
1/2 in
Installation Type
Deck Mounted
Number of Handles
2
Number of Mounting Holes
3

Description

Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a gooseneck spout, two lever handles with red/blue indexing, a matching-finish sidespray, quarter-turn ceramic valves, and a vandal-resistant aerator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.