Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm

  • Mfr # 13695-SN

  • Zoro # G401197382


product price: $721.23
/ea
Free Shipping & Returns

Key Features

Length (In.)
8 in
Overall Height
2-3/4 in
Color/Finish
Vibrant Polished Nickel
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13695-SN
Zoro #
G401197382
UPC #
650531942753
Country of Origin
Unknown

Dimensions

Length (In.)
8 in
Overall Height
2-3/4 in
Overall Width
8 in

Details

Color/Finish
Vibrant Polished Nickel

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.