
8 Traditional Round Rain Showerhead
Mfr # 13692-2MB
Zoro # G101231126
product price: $666.86
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gallon
Finish
Vibrant Brushed Moderne Brass
Height
3.75 in.
Width
8.4375 in.
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13692-2MB
Zoro #
G101231126
UPC #
885612881366
Country of Origin
Unknown
Dimensions
Height
3.75 in.
Width
8.4375 in.
Details
Flow Rate
2.5 gallon
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.