8.26 in. Cimarron Toilet tank, 1.28 gpf

  • Mfr # 31615-DRYRA-0

  • Zoro # G915683494


product price:  $162.18
/ea
Free Shipping & Returns

Key Features

Depth
14.33 in
Color
White
Finish
White
Width
18.63 in
Standards
ASME Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31615-DRYRA-0
Zoro #
G915683494
UPC #
195711161963
Country of Origin
Mexico

Dimensions

Depth
14.33 in
Width
18.63 in

Details

Item
Toilets
Color
White
Finish
White
Standards
ASME Listed

Description

This Cimarron toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-31588 or K-31589 bowl for a complete Cimarron elongated toilet.


  • 1.28 gpf (4.8 lpf)
  • Right-hand Polished Chrome trip lever
  • Combines with 31588, 31589 bowl to make a complete 31621-DRYRA, 31641-DRYRA toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.