894-F63-0, 67" L, 36" W, Cast Iron

  • Mfr # 894-F63-0

  • Zoro # G2619965


product price: $6,591.00
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Length
67"
Width
36"
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894-F63-0
Zoro #
G2619965
UPC #
885612014634
Country of Origin
China

Dimensions

Length
67"
Width
36"

Details

Item
894-F63-0
Material
Cast Iron

Description

894-F63-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.