8In Escutcheon Plate For Insight And Kinesis Faucet

  • Mfr # 13479-B-2MB

  • Zoro # G014539401


product price: $52.85
/ea

Key Features

Material
Brass
Depth
45428 in
Width
3 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13479-B-2MB
Zoro #
G014539401
UPC #
195711032836
Country of Origin
Unknown

Dimensions

Depth
45428 in
Width
3 in
Height
10 in

Details

Color/Finish
Vibrant Brushed Moderne Brass
Material
Brass

Description

This modern escutcheon plate completes Insight and Kinesis faucets. Choose from a wide array of scratch-, corrosion- and tarnish-resistant KOHLER finishes to complements your dcor.


  • • For use with Insight and Kinesis touchless deck-mount faucets
  • • Round design option available
  • • In Kohler's Vibrant Brushed Moderne Brass finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.