Zoro Homepage

8In Escutcheon Plate For Insight And Kinesis Faucet In Matte Black

  • Mfr # 13479-A-BL

  • Zoro # G414595151


product price: $62.15
/ea

Key Features

Material
Brass
Depth
45428 in
Width
3 in
Height
10 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13479-A-BL
Zoro #
G414595151
UPC #
195711032782
Country of Origin
Unknown

Dimensions

Depth
45428 in
Width
3 in
Height
10 in

Details

Color/Finish
Black
Material
Brass
Finish
Matte Black

Description

This modern escutcheon plate completes Insight and Kinesis faucets. Choose from a wide array of scratch-, corrosion- and tarnish-resistant KOHLER finishes to complements your dcor.


  • • For use with Insight and Kinesis touchless deck-mount faucets
  • • Square design option available
  • • In Kohler's Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.